Navigation Menu New

Access My Account, Order History, Lists and more here.

55JK67 77860 UNSPSC # 22101531

Straight Blade Attachment Kit

  • Item # 55JK67
  • Mfr. Model # 77860
  • UNSPSC # 22101531
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Fisher straight blade hydraulic attachment kit works with the Fisher straight blade plow for utility vehicles. Requires a mount, straight blade plow, and controller.

Tap image to zoom.

Roll over image to zoom.

Straight Blade Attachment Kit

  • Item # 55JK67
  • Mfr. Model # 77860
  • UNSPSC # 22101531
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Fisher straight blade hydraulic attachment kit works with the Fisher straight blade plow for utility vehicles. Requires a mount, straight blade plow, and controller.

Technical Specs

  • Item Straight Blade Attachment Kit
  • For Use With UTV Vehicles
  • Material Steel
  • Color Black
  • Height 33 in
  • Length 48 in
  • Width 42 1/2 in
  • Includes Hydraulic Connection

Fisher straight blade hydraulic attachment kit works with the Fisher straight blade plow for utility vehicles. Requires a mount, straight blade plow, and controller.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Documentation

Back to Top