Navigation Menu New

Access My Account, Order History, Lists and more here.

55JK66 84935 UNSPSC # 22101531

Straight Blade

  • Item # 55JK66
  • Mfr. Model # 84935
  • UNSPSC # 22101531
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Fisher Trailblazer™ utility vehicle plow is ideal for clearing snow on sidewalks, small parking lots and access roadways. This straight blade plow will mount on almost any model utility vehicle. Requires a mount, hydraulic straight blade attachment kit, and controller.

Tap image to zoom.

Roll over image to zoom.

Straight Blade

  • Item # 55JK66
  • Mfr. Model # 84935
  • UNSPSC # 22101531
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Fisher Trailblazer™ utility vehicle plow is ideal for clearing snow on sidewalks, small parking lots and access roadways. This straight blade plow will mount on almost any model utility vehicle. Requires a mount, hydraulic straight blade attachment kit, and controller.

Technical Specs

  • Item Straight Blade
  • For Use With UTV Vehicles
  • Material Steel
  • Color Black
  • Height 17 in
  • Length 76 in
  • Width 29 in

Fisher Trailblazer™ utility vehicle plow is ideal for clearing snow on sidewalks, small parking lots and access roadways. This straight blade plow will mount on almost any model utility vehicle. Requires a mount, hydraulic straight blade attachment kit, and controller.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top