Navigation Menu New

Access My Account, Order History, Lists and more here.

55JK80 52656 UNSPSC # 22101531

Shoe Kit

  • Item # 55JK80
  • Mfr. Model # 52656
  • UNSPSC # 22101531
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

The Fisher V-plow blade shoe kit is an optional accessory that will help the V-plow “float” over uneven surfaces. They can also minimize wear on your cutting blade edge to maximize blade life.

Tap image to zoom.

Roll over image to zoom.

Shoe Kit

  • Item # 55JK80
  • Mfr. Model # 52656
  • UNSPSC # 22101531
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

The Fisher V-plow blade shoe kit is an optional accessory that will help the V-plow “float” over uneven surfaces. They can also minimize wear on your cutting blade edge to maximize blade life.

Technical Specs

  • Item Shoe Kit
  • For Use With UTV Vehicles
  • Material Steel
  • Color Black
  • Height 8 in
  • Length 12 in
  • Width 8 in
  • Includes (2) Pin Kit, (2) Shoes, Hardware Bag

The Fisher V-plow blade shoe kit is an optional accessory that will help the V-plow “float” over uneven surfaces. They can also minimize wear on your cutting blade edge to maximize blade life.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Documentation

Back to Top