Navigation Menu New

Access My Account, Order History, Lists and more here.

55JK77 84988 UNSPSC # 22101531

Shoe Kit

  • Item # 55JK77
  • Mfr. Model # 84988
  • UNSPSC # 22101531
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

The Fisher straight blade shoe kit is an optional accessory that will help the straight plow blade “float” over uneven surfaces. They can also minimize wear on your cutting blade edge to maximize blade life.

Tap image to zoom.

Roll over image to zoom.

Shoe Kit

  • Item # 55JK77
  • Mfr. Model # 84988
  • UNSPSC # 22101531
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

The Fisher straight blade shoe kit is an optional accessory that will help the straight plow blade “float” over uneven surfaces. They can also minimize wear on your cutting blade edge to maximize blade life.

Technical Specs

  • Item Shoe Kit
  • For Use With UTV Vehicles
  • Material Steel
  • Color Black
  • Height 8 in
  • Length 12 in
  • Width 8 in
  • Includes (16) Washers, (2) Clevis Pins, (2) Shoes, (2) Spacers

The Fisher straight blade shoe kit is an optional accessory that will help the straight plow blade “float” over uneven surfaces. They can also minimize wear on your cutting blade edge to maximize blade life.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Documentation

Back to Top