Navigation Menu New

Access My Account, Order History, Lists and more here.

55JK84 57893 UNSPSC # 22101531

Quick Coupler Kit

  • Item # 55JK84
  • Mfr. Model # 57893
  • UNSPSC # 22101531
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

The Fisher hydraulic quick coupler attachment kit is an optional accessory for the skid steer plow bade. It facilitates an easy on/off attachment of the Fisher XRS™ skid steer plow system.

Tap image to zoom.

Roll over image to zoom.

Quick Coupler Kit

  • Item # 55JK84
  • Mfr. Model # 57893
  • UNSPSC # 22101531
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

The Fisher hydraulic quick coupler attachment kit is an optional accessory for the skid steer plow bade. It facilitates an easy on/off attachment of the Fisher XRS™ skid steer plow system.

Technical Specs

  • Item Quick Coupler Kit
  • For Use With Skid Steer Vehicles
  • Material Steel
  • Color Black
  • Height 8 in
  • Length 1 in
  • Width 5 in
  • Includes (2) Couplers

The Fisher hydraulic quick coupler attachment kit is an optional accessory for the skid steer plow bade. It facilitates an easy on/off attachment of the Fisher XRS™ skid steer plow system.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Documentation

Back to Top