Navigation Menu New

Access My Account, Order History, Lists and more here.

55JK73 35134 UNSPSC # 22101531

Mounting Kit

  • Item # 55JK73
  • Mfr. Model # 35134
  • UNSPSC # 22101531
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This Fisher mount is designed for mounting either Fisher straight or V-plow blades onto John Deere 625i, 825i, and 855d (2011-2019 models) utility vehicles. Requires a hydraulic attachment kit, straight or V-plow blade and controller.

Tap image to zoom.

Roll over image to zoom.

Mounting Kit

  • Item # 55JK73
  • Mfr. Model # 35134
  • UNSPSC # 22101531
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This Fisher mount is designed for mounting either Fisher straight or V-plow blades onto John Deere 625i, 825i, and 855d (2011-2019 models) utility vehicles. Requires a hydraulic attachment kit, straight or V-plow blade and controller.

Technical Specs

  • Item Mounting Kit
  • For Use With UTV Vehicles
  • Material Steel
  • Color Black
  • Height 8 1/2 in
  • Length 27 in
  • Width 21 1/2 in
  • Includes Control, Hardware, Literature, Power Harness

This Fisher mount is designed for mounting either Fisher straight or V-plow blades onto John Deere 625i, 825i, and 855d (2011-2019 models) utility vehicles. Requires a hydraulic attachment kit, straight or V-plow blade and controller.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Documentation

Back to Top