Navigation Menu New

Access My Account, Order History, Lists and more here.

55JK81 52654 UNSPSC # 22101531

Deflector

  • Item # 55JK81
  • Mfr. Model # 52654
  • UNSPSC # 22101531
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

The Fisher V-plow blade rubber deflector kit is an optional accessory that assists in directing snow back toward the front of the plow blade.

Tap image to zoom.

Roll over image to zoom.

Deflector

  • Item # 55JK81
  • Mfr. Model # 52654
  • UNSPSC # 22101531
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

The Fisher V-plow blade rubber deflector kit is an optional accessory that assists in directing snow back toward the front of the plow blade.

Technical Specs

  • Item Deflector
  • For Use With UTV Vehicles
  • Material Rubber
  • Color Black
  • Height 9 1/2 in
  • Length 27 1/4 in
  • Width 14 in

The Fisher V-plow blade rubber deflector kit is an optional accessory that assists in directing snow back toward the front of the plow blade.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Documentation

Back to Top