Navigation Menu New

Access My Account, Order History, Lists and more here.

55JK79 85219 UNSPSC # 22101531

Cutting Edge

  • Item # 55JK79
  • Mfr. Model # 85219
  • UNSPSC # 22101531
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

The Fisher V-plow blade poly cutting edge kit is an optional accessory for the Fisher V-plow. The poly cutting edge is designed to minimize damage from plowing on uneven surfaces such as decorative pavers.

Tap image to zoom.

Roll over image to zoom.

Cutting Edge

  • Item # 55JK79
  • Mfr. Model # 85219
  • UNSPSC # 22101531
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

The Fisher V-plow blade poly cutting edge kit is an optional accessory for the Fisher V-plow. The poly cutting edge is designed to minimize damage from plowing on uneven surfaces such as decorative pavers.

Technical Specs

  • Item Cutting Edge
  • For Use With UTV Vehicles
  • Material Polyethylene
  • Color Black
  • Height 9 1/2 in
  • Length 37 in
  • Width 4 1/2 in

The Fisher V-plow blade poly cutting edge kit is an optional accessory for the Fisher V-plow. The poly cutting edge is designed to minimize damage from plowing on uneven surfaces such as decorative pavers.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Documentation

Back to Top