Navigation Menu New

Access My Account, Order History, Lists and more here.

55JK76 76475 UNSPSC # 22101531

Cutting Edge

  • Item # 55JK76
  • Mfr. Model # 76475
  • UNSPSC # 22101531
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

The Fisher straight blade poly cutting edge is an optional accessory for the Fisher straight blade plow. The poly cutting edge is designed to minimize damage from plowing on uneven surfaces such as decorative pavers.

Tap image to zoom.

Roll over image to zoom.

Cutting Edge

  • Item # 55JK76
  • Mfr. Model # 76475
  • UNSPSC # 22101531
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

The Fisher straight blade poly cutting edge is an optional accessory for the Fisher straight blade plow. The poly cutting edge is designed to minimize damage from plowing on uneven surfaces such as decorative pavers.

Technical Specs

  • Item Cutting Edge
  • For Use With UTV Vehicles
  • Material Polyethylene
  • Color Black
  • Height 5 1/2 in
  • Length 72 in
  • Width 1 in

The Fisher straight blade poly cutting edge is an optional accessory for the Fisher straight blade plow. The poly cutting edge is designed to minimize damage from plowing on uneven surfaces such as decorative pavers.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Documentation

Back to Top