Navigation Menu New

Access My Account, Order History, Lists and more here.

55JK82 77500 UNSPSC # 22101531

Blade

  • Item # 55JK82
  • Mfr. Model # 77500
  • UNSPSC # 22101531
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

The Fisher XRS™ skid steer vehicle plow is ideal for clearing snow on large areas such as parking lots, parking decks or larger access roadways. This straight blade plow will mount on almost any model skid steer vehicle and it uses the internal controls of the skid steer vehicle to move the plow blade. Requires a hydraulic attachment kit.

Tap image to zoom.

Roll over image to zoom.

Blade

  • Item # 55JK82
  • Mfr. Model # 77500
  • UNSPSC # 22101531
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

The Fisher XRS™ skid steer vehicle plow is ideal for clearing snow on large areas such as parking lots, parking decks or larger access roadways. This straight blade plow will mount on almost any model skid steer vehicle and it uses the internal controls of the skid steer vehicle to move the plow blade. Requires a hydraulic attachment kit.

Technical Specs

  • Item Blade
  • For Use With Skid Steer Vehicles
  • Material Steel
  • Color Black
  • Height 38 in
  • Length 102 in
  • Width 31 in

The Fisher XRS™ skid steer vehicle plow is ideal for clearing snow on large areas such as parking lots, parking decks or larger access roadways. This straight blade plow will mount on almost any model skid steer vehicle and it uses the internal controls of the skid steer vehicle to move the plow blade. Requires a hydraulic attachment kit.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Documentation

Back to Top