Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
FISCH

5/8" X 3-1/2" Speed Cutter Wood Drilling Bit, Carbon Steel, 5/16"

  • Item # 13N997
  • My Part #
  • Mfr. Model # FSC-321873
  • Catalog Page # N/A
  • UNSPSC # 27112801
5/8" X 3-1/2" Speed Cutter Wood Drilling Bit, Carbon Steel, 5/16" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Wood Drilling Bit
  • Drill Style Speed Cutter
  • Drill Bit Material Carbon Steel
  • Drill Bit Size 5/8"
  • Shank Size 5/16"
  • Overall Length 3-1/2"
  • For Use With Drill
  • Number of Pieces 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.