Skip Content

DG
FISCH

Forged Steel Wood Drilling Bit

  • Item # 29EJ05
  • My Part #
  • Mfr. Model # FSL-322702
  • Catalog Page # N/A
  • UNSPSC # 27112801
Step Drill with Drill Stop Function close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wood Drilling Bit
  • Material Forged Steel
  • Overall Length 4-1/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.