Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
FISCH

4-PC. Forstner Wood Drilling Bit Set, 1/4", 1/2", 3/4", 1" X 3-1/2", Carbon Steel

  • Item # 13P012
  • My Part #
  • Mfr. Model # 04000007K
  • Catalog Page # N/A
  • UNSPSC # 27112801
4-PC. Forstner Wood Drilling Bit Set, 1/4", 1/2", 3/4", 1" X 3-1/2", Carbon Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Drill Bit Grouping Drill Bit Set
  • Item Wood Drilling Bit Set
  • Drill Style Forstner
  • Drill Bit Material Carbon Steel
  • Drill Bit Size 1",1/2",1/4",3/4"
  • Shank Size 1/4", 5/16"
  • Overall Length 3-1/2"
  • Number of Pieces 4
  • Includes 1/4" Dia x 1/4" x 3-1/2" Oal, 1/2" Dia x 5/16" x 3-1/2" Oal, 3/4" Dia x 5/16" x 3-1/2" Oal, 1" Dia x 5/16" x 3-1/2" Oal
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms