Skip Content

WG
FISCH

0 Countersink Wood Drilling Bit, 5/8"

  • Item # 13P048
  • My Part #
  • Mfr. Model # FSH-137047
  • Catalog Page # N/A
  • UNSPSC # 27112812
Countersink Wood Twist Drill Set close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wood Drilling Bit
  • Drill Style Countersink
  • Shank Size 5/8"
  • Overall Length 0
  • For Use With Drill
  • Number of Pieces 1
  • Includes 1/4"/6mm dia.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.