Skip Content
WV
FISCH

Brad Point Drill Bit, 3mm x 1/4 In.

  • Item # 36Y910
  • Mfr. Model # FSF-265344
  • Catalog Page # N/A
  • UNSPSC # 27112801
Brad Point Drill Bit,3mm x 1/4 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Drill Style Brad Point
  • Item Wood Drilling Bit
  • Material Forged Steel
  • Bit Dia. 7/64"
  • Shank Size 1/4"
  • Overall Length 2-1/2"
  • For Use With Drill Press
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms