Skip Content

WG
FISCH

Brad Point Drill Bit,Steel,5/16"x2-1/2"

  • Item # 36Y904
  • My Part #
  • Mfr. Model # FSF-176628
  • Catalog Page # N/A
  • UNSPSC # 27112801
Brad Point Drill Bit,Steel,5/16"x2-1/2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wood Drill Bits

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Wood Drilling Bit
  • Drill Style Brad Point
  • Drill Bit Material Carbon Steel
  • Drill Bit Size 5/16"
  • Shank Size 1/4"
  • Overall Length 2-1/2"
  • For Use With Drill Press
How can we improve our Technical Specifications?

Compliance and Restrictions

None