Skip Content

DG
FISCH

11-PC. Brad Point Wood Drilling Bit Set, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 12mm, 13mm, 14mm, 15mm

  • Item # 29DY63
  • My Part #
  • Mfr. Model # FSF-305712
  • Catalog Page # N/A
  • UNSPSC # 27112801
Brad Point Drill Bit Set,4 to 11mm,11pc. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wood Drill Bit Sets

Technical Specs

  • Drill Bit Grouping Drill Bit Set
  • Item Wood Drilling Bit Set
  • Drill Style Brad Point
  • Drill Bit Material Carbon Steel
  • Drill Bit Size 10mm,12mm,13mm,14mm,15mm,4mm,5mm,6mm,7mm,8mm,9mm
  • Shank Size 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm
  • Overall Length 3-1/2"
  • Number of Pieces 11
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms