Skip Content

DG
FISCH

1/8" X 2-13/32" Brad Point Wood Drilling Bit, Carbon Steel, 1/8"

  • Item # 29EH56
  • My Part #
  • Mfr. Model # FSF-003915
  • Catalog Page # N/A
  • UNSPSC # 27112801
Brad Point Drill Bit,Steel,1/8"x2-13/32" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Wood Drilling Bit
  • Drill Style Brad Point
  • Drill Bit Material Carbon Steel
  • Drill Bit Size 1/8"
  • Shank Size 1/8"
  • Overall Length 2-13/32"
  • For Standard Pipe Sz. 1/8"
  • For Use With Woodworking , Hand Tools, Power Tools
  • Number of Pieces 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.