DG
FISCH

23/64" X 4-5/16" Brad Point Wood Drilling Bit, Carbon Steel, 23/64"

  • Item # 29EH72
  • My Part #
  • Mfr. Model # FSF-176664
  • Catalog Page # N/A
  • UNSPSC # 27112801
23/64" X 4-5/16" Brad Point Wood Drilling Bit, Carbon Steel, 23/64" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wood Drill Bits

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Wood Drilling Bit
  • Drill Style Brad Point
  • Drill Bit Material Carbon Steel
  • Drill Bit Size 23/64"
  • Shank Size 23/64"
  • Overall Length 4-5/16"
  • For Standard Pipe Sz. 23/64"
  • For Use With Woodworking , Hand Tools, Power Tools
  • Number of Pieces 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms