Skip Content

ST
FIRST VOICE

Trauma First Aid Responder Kit

  • Item # 35ZC48
  • My Part #
  • Mfr. Model # FV815
  • Catalog Page # N/A
  • UNSPSC # 42172002
Trauma First Aid Responder Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $315.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This deluxe responder kit is designed for appropriately stocking Emergency Responder Teams with necessary supplies until the EMTs arrive. Prepackaged supplies are held in a durable Cordura responder bag. Supplies include pieces for bleeding/shock/childbirth, head/neck/spine injuries, fractures and sprains, eye injuries, CPR, burns, and other injuries.

View More

Technical Specs

  • Item Trauma First Aid Responder Kit
  • Kit Type Bulk
  • Number of Components 374
  • Case Material Nylon
  • Color Red
  • Number of Pockets 4
  • Height 7-1/2"
  • Width 18"
  • Depth 10"
  • Includes Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.


  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.