Skip Content

C3
FIRST VOICE

First Aid Kit, Kit, Nylon Case Material, General Purpose

  • Item # 35ZC79
  • My Part #
  • Mfr. Model # HIKE03
  • Catalog Page # N/A
  • UNSPSC # 42171917
First Aid Kit,97 Components close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $109.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This first aid kit is supplied in a square red bag and is clearly marked First Aid. Bag is lined and insulated for durability and contains items that meet any first aid emergency. Great for major or minor first aid events where a mobile and versatile bag solution is needed.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • Unitized No
  • Case Material Nylon
  • First Aid Kit Mounting Type Portable
  • Height 8"
  • Width 6"
  • Depth 6"
  • Waterproof No
  • First Aid Kit Application General Purpose
  • Number of Components 97
  • Number of Shelves 0
  • Color Red
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Includes Nylon bag, 2 sterile pad 2x2 (2's), 2 stretch roller gauze 3x4, 2 sterile gauze pad 4x4, 4 sterile eye pad, 2 waterproof adhesive tape, 1 triangular bandage, 16 Adhesive Bandages 1" x 3", 2 Knuckle Bandage, 2 Fingertip Bandage, 1 Wound Closure Strips (Butterfly) 2 ea, 2 moleskin bandages, 3 adhesive strips 2x4,1 elastic bandage, 10 Antiseptic Wound Cleaning Wipes, 5 Antibiotic Ointment Packs, 5 Burn Treatment Packs, 5 Hand Sanitizer packets, 2 Sting & Bite Pads, 1 Eye Wash, 4 Aspirin 2 pk, 3 Ibuprofin 2 pk, 5 Hydrocortisone packs, 1 saline wash, 2 packets iodine swabstickss, 1 First Aid Guide, 1 Plastic Tweezers, 1 Scissors, 1 Tourniquet, 1 disposable thermometer, 1 fingersplint, 1 CPR key chain, 1 First Aid Card, 1 mylar emergency blanket ,1 Celox blood clotting agent 15g, 4 cold packs 4x5, 4 Heat packs 5x4, 1 Dyna stopper
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.


  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.