Skip Content

ST
FIRST VOICE

First Aid Kit, Kit, Plastic Case Material, General Purpose, 10 People Served Per Kit

  • Item # 35ZC43
  • My Part #
  • Mfr. Model # ANSI-10P
  • Catalog Page # N/A
  • UNSPSC # 42171917
First Aid Kit,94 Components,10 People close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $36.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This all-purpose first aid kit is ideal for the workplace, office, home, or car. With a 4-pocket refill system, this kit helps you stay organized and stay supplied.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • Unitized No
  • People Served Per Kit 10
  • Case Material Plastic
  • First Aid Kit Mounting Type Wall Mount
  • Height 6"
  • Width 9"
  • Depth 3-1/4"
  • Waterproof No
  • First Aid Kit Application General Purpose
  • Number of Components 94
  • Number of Shelves 0
  • Color White
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Includes Mounting Hardware, 1 stretch roller gauze 3x4, 1 Eye Pad, 1 absorbent compress 5x9, 2 sterile gauze pads 3x3, 1 waterproof adhesive tape, 1 triangular bandage, 2 latex free gloves (pr), 16 Adhesive Bandages 1" x 3", 1 Knuckle Bandage, 1 Fingertip Bandage, 10 Antiseptic Wound Cleaning Wipes, 6 Antibiotic Ointment Packs, 6 Burn Treatment Packs, 1 Burn Dressing, 2 Alcohol Prep Pads, 3 Sting & Bite Pads, 1 Eye Wash, , 5 Candy (diabetic emergencies) 2 Antihistamine tablets (allergy emergencies), 1 First Aid Guide, 1 Plastic Tweezers, 1 Scissors, 1 CPR barrier w/one way bite valve, 1 Tourniquet, 2 Emergency Blanket, 13 Tamper Evident Seals, 1 Inspection Tag, 1 Intake Questionnaire Form, 1 Cotton Tip Applicators (10 ea)
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.