Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
FIRST VOICE

First Aid Kit, Kit, Plastic Case Material, General Purpose, 25 People Served Per Kit

  • Item# 35ZC37
  • Mfr. Model# ANSI-25P
  • Catalog Page# N/A
  • UNSPSC# 42171917
First Aid Kit, Kit, Plastic Case Material, General Purpose, 25 People Served Per Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $54.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.99 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This first aid kit contains essential first aid items per ANSI/ISEA Z308.1-2009 Type III. The contents are organized for quick care. Directions for use are stored in a 4-pocket easy access system with a hard plastic, wall mountable case.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • Number of People Served 11-25
  • Unitized No
  • People Served Per Kit 25
  • Case Material Plastic
  • First Aid Kit Mounting Type Wall Mount
  • Height 8-1/2"
  • Width 11"
  • Depth 3-1/4"
  • Waterproof No
  • First Aid Kit Application General Purpose
  • Number of Components 189
  • Number of Shelves 0
  • Color White
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Includes Mounting Hardware, 2 sterile pad 2x2 (2's), 2 stretch roller gauze 3x4 , 4 sterile eye pad, 1 absorbent compress 5x9, 2 sterile gauze pads 3x3, 2 sterile gauze pads 4x4, 2 waterproof adhesive tape, 1 triangular bandage, 4 latex free gloves (pr), 40 Adhesive Bandages 1" x 3", 3 Knuckle Bandage, 3 Fingertip Bandage, 1 Elbow/Knee Large Bandage, 2 Non-Adherent Pads, 4 Wound Closure Strips (Butterfly) 2 ea, 15 Antiseptic Wound Cleaning Wipes, 6 Antibiotic Ointment Packs, 6 Burn Treatment Packs, 1 Burn Dressing, 25 Alcohol Prep Pads, 5 Sting & Bite Pads, 2 Eye Wash, 5 Non-coated Aspirin (heart emergencies) 2pk, 5 Candy (diabetic emergencies) 4 Antihistamine tablets (allergy emergencies), 1 First Aid Guide, 1 Plastic Tweezers, 1 Scissors, 1 CPR barrier w/one way bite valve, 1 tourniquet, 1 emergency blanket, 25 Tamper Evident Seals, 1 Inspection tag, 1 Intake Questionnaire Form, 2 Cotton Tip Applicators (10 ea), 1 ice pack 4x5
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.