Skip Content


First Aid Bag,Vinyl,Red

  • Item # 35ZC70
  • My Part #
  • Mfr. Model # FAP151B
  • Catalog Page # N/A
  • UNSPSC # 42171917
First Aid Bag,Vinyl,Red close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $22.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This first aid kit is supplied in a square red bag and is clearly marked First Aid. Bag is lined and insulated for durability and contains items that meet any first aid emergency. Great for major or minor first aid events where a mobile and versatile bag solution is needed.

View More

Technical Specs

  • Item First Aid Bag
  • Mount Type Portable
  • Case Material Nylon
  • Color Red
  • Waterproof Yes
  • Number of Shelves 2
  • Height 8"
  • Width 6"
  • Depth 6"
  • For Use With First Aid Supplies
  • Includes PEVA Lining, nylon bag for first aid supply fill
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.