Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FIRST VOICE

Medical Kit, 344 PC, 10 Yr. Warranty AED

  • Item# 6GJN7
  • Mfr. Model# FV2199
  • Catalog Page# N/A
  • UNSPSC# 42172001
Medical Kit,344 PC,10 Yr. Warranty AED close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Emergency Medical Kit
  • Kit Type Unitized
  • Number of Components 344
  • People Served 100 Plus
  • Case Material Cordura(R)
  • Color Red
  • Height 7"
  • Width 10"
  • Depth 7"
  • Includes First Voice EID; 3-Year Warranty, HeartSine Samaritan(R) AED, 10-Year Warranty, 7 Color-Coded Zipper Bags, Hook-and-Loop Attached to Duffel Bag, Prepackaged Supplies Matching Color-Coded Buttons on The EID, First Voice Responder's Handbook (140+ Pages), Pull-Tight Seal System to Show "Ready to Run" Status, First Aid Report Pad, Bloodborne Pathogen Clean Up Kit, Ampusave, Inventory Refill Checklist Including Expiration Dates, Emergency Information Questionnaires For Handoff to EMTs, Extra Supplies Bag (Band Aids, Wipes, Tweezers, Scissors, Penlight, Antibiotic Ointment, and More) For Any Minor First Aid Incidents
  • Standards OSHA 194.07, OSHA 1910.1030, OSHA 1910.151, ANSI Z308, 29CFR, FCC Compliant, CE Certified, IP Rating, American Heart Association/ECC Guideline Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item has been restricted from sale in the following countries: Belgium, Switzerland, China, Germany, Denmark, Spain, Finland, France, United Kingdom, Greece, Hong Kong, Hungary, Ireland, Isle of Man, Iceland, Italy, Luxembourg, Morocco, Malta, Netherlands, St. Pierre and Miquelon, Portugal, Sweden, Turkey and Taiwan.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.