Skip Content
TP
FIRST VOICE

Deluxe Hard Case BBP Kit, Double Hard Case, White, 1 EA

  • Item # 35ZC82
  • Mfr. Model # BP005
  • Catalog Page # N/A
  • UNSPSC # 47131905
Deluxe Hard Case BBP Kit, Double Hard Case, White, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $40.48 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Double Blood Born Pathogen Kit contains 2 separate kits, each containing the equipment you need for protection and safe handling during single-spill clean-up, disinfection, and disposal. Each kit comes packaged individually in its own tamper-proof resealable pouch, and contains latex-free gloves, waste bag, scoop, and a variety of chemicals, towels, and disinfectants. Kits are packed side-by-side in a single wall-mountable hard case for easy access.

View More

Technical Specs

  • Item Deluxe Hard Case BBP Kit
  • Container Type Double Hard Case
  • Container Size 9-1/4" x 9-1/4" x 4"
  • Color White
  • Includes Tamper Evident Seal
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.