Skip Content

C3
FIRST VOICE

Active Shooter Kit

  • Item # 35ZC54
  • My Part #
  • Mfr. Model # ASK01
  • Catalog Page # N/A
  • UNSPSC # 42172002
Active Shooter Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $33.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.22 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The FirstVoice® active shooter first aid kit comes with prepackaged supplies in a durable bag. Includes a color-coded handbook that helps you manage all major first aid emergencies easily.

View More

Technical Specs

  • Item Active Shooter Kit
  • Kit Type Bulk
  • Number of Components 7
  • Case Material Plastic
  • Color Clear
  • Number of Pockets 0
  • Height 5-1/2"
  • Width 7"
  • Depth 2-1/2"
  • Includes Celox Blood Clotting Agent
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Active Shooter Kit is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from This does not come with a tourniquet as advertised, just a 1" wide roll of plastic. Not wide enough, and no stick was included. I'm returning them.
Date published: 2018-06-12
  • y_2018, m_6, d_21, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_35ZC54, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.