ST
FIRST ALERT

Portable Table Top Weather Radio, Red, AM/FM, NOAA

  • Item # 45NL18
  • My Part #
  • Mfr. Model # SFA1100
  • Catalog Page # 2029
  • UNSPSC # 52161511
Portable Table Top Weather Radio, Red, AM/FM, NOAA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $42.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The FIRST ALERT® SFA1100 AM/FM/weather band radio receives instant 24-hour weather, marine forecast, and weather alert broadcasts by NOAA on all 7 weather band frequencies. The radio sounds an alarm when an emergency broadcast is received.
In addition to a clock function, the tabletop weather radio features a digital tuner with 10 AM and 10 FM radio presets, volume control, headphone jack, and telescopic antenna.

View More

Technical Specs

  • Item Portable Table Top Weather Radio
  • Color Red
  • Specific Area Message Encoding No
  • Radio Channels AM/FM,NOAA
  • Powered By (3) AA Batteries, AC Adapter
  • Special Features Weather Alert
  • Display Backlit LCD
  • Depth 1-15/64"
  • Length 3-5/8"
  • Width 5-53/64"
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.