Navigation Menu New

Access My Account, Order History, Lists and more here.

31CA38 PRO2-5 UNSPSC # 46191601

Fire Extinguisher, Dry Chemical, Monoammonium Phosphate, 2.5 lb, 1A:10B:C UL Rating

  • Item # 31CA38
  • Mfr. Model # PRO2-5
  • UNSPSC # 46191601
  • Catalog Page # 1878 1878
Country of Origin Mexico. Country of Origin is subject to change.

The FIRST ALERT® marine fire extinguisher is a 2.5-lb. dry powder fire extinguisher containing monoammonium phosphate, an extinguishing agent. Use this multipurpose, Class ABC extinguisher for household fires involving wood, paper, plastic, flammable liquids, and electrical fires. The commercial-grade metal valve and head are easily recharged after use. An easy-to-read pressure gauge indicates operating status at a glance. Needle in green shows extinguisher is ready to use; red means it needs to be recharged or replaced.

• 8- to 10-sec. discharge time
• 14-5/16"H x 3-1/9" dia.
• Operating pressure: 100 psi
• Includes plastic bracket with strap for easy mounting
• U.S. Coast Guard approved

Tap image to zoom.

Roll over image to zoom.

Fire Extinguisher, Dry Chemical, Monoammonium Phosphate, 2.5 lb, 1A:10B:C UL Rating

  • Item # 31CA38
  • Mfr. Model # PRO2-5
  • UNSPSC # 46191601
  • Catalog Page # 1878 1878
Country of Origin Mexico. Country of Origin is subject to change.

The FIRST ALERT® marine fire extinguisher is a 2.5-lb. dry powder fire extinguisher containing monoammonium phosphate, an extinguishing agent. Use this multipurpose, Class ABC extinguisher for household fires involving wood, paper, plastic, flammable liquids, and electrical fires. The commercial-grade metal valve and head are easily recharged after use. An easy-to-read pressure gauge indicates operating status at a glance. Needle in green shows extinguisher is ready to use; red means it needs to be recharged or replaced.

• 8- to 10-sec. discharge time
• 14-5/16"H x 3-1/9" dia.
• Operating pressure: 100 psi
• Includes plastic bracket with strap for easy mounting
• U.S. Coast Guard approved

Technical Specs

  • Item Fire Extinguisher
  • Fire Extinguisher Style Fire Extinguisher
  • Extinguisher Type Dry Chemical
  • Class ABC
  • UL Rating 1A:10B:C
  • Capacity 2.5 lb
  • Extinguish Agent Type Monoammonium Phosphate
  • Height 14 5/16 in
  • Diameter 3 1/9 in
  • Cylinder Material Steel
  • Operating Pressure 100 psi
  • Discharge Time 8 to 10 sec
  • Range Max. 12 ft
  • Bracket Included Yes
  • Handle Material Metal
  • Valve Material Metal
  • Rechargeable Yes
  • Disposable Yes
  • Hose Included No
  • Standards ANSI/UL, USCG
  • Fire Extinguisher Bracket Type Marine
  • Fire Extinguisher Class ABC

The FIRST ALERT® marine fire extinguisher is a 2.5-lb. dry powder fire extinguisher containing monoammonium phosphate, an extinguishing agent. Use this multipurpose, Class ABC extinguisher for household fires involving wood, paper, plastic, flammable liquids, and electrical fires. The commercial-grade metal valve and head are easily recharged after use. An easy-to-read pressure gauge indicates operating status at a glance. Needle in green shows extinguisher is ready to use; red means it needs to be recharged or replaced.

• 8- to 10-sec. discharge time
• 14-5/16"H x 3-1/9" dia.
• Operating pressure: 100 psi
• Includes plastic bracket with strap for easy mounting
• U.S. Coast Guard approved

Compliance and Restrictions

  • Hazardous Material - Other Regulated Material
  • This item is restricted in certain countries. View all countries.
Back to Top