Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FIRST ALERT

Carbon Monoxide Alarm with 85dB @ 10 ft., Horn Audible Alert; 120VAC, 9V

  • Item# 5KCY5
  • Mfr. Model# CO614B
  • Catalog Page# N/A
  • UNSPSC# 41113117
Carbon Monoxide Alarm with 85dB @ 10 ft., Horn Audible Alert; 120VAC, 9V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Carbon Monoxide Alarm
  • Detection Method Electrochemical
  • Interconnection Capability No
  • Power Source 120VAC, 9V
  • Audible Alert 85dB @ 10 ft., Horn
  • Visual Alert Red LED
  • Height 6"
  • Depth 1-1/2"
  • Width 3-1/2"
  • Digital Readout Yes
  • Battery Backup Yes
  • Hush Button Yes
  • Test Button Yes
  • Locking Pin No
  • Operating Temp. 40 Degrees to 100 Degrees F
  • Standards UL2034, NFPA101, NFPA720
  • Manufacturers Warranty Length 7 Year Limited
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms