Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
FIRST ALERT

Camera, Decoy, Aluminum Box, Indoor/Outdoor

  • Item# 39UL93
  • Mfr. Model# PRO-DC2
  • Catalog Page# N/A
  • UNSPSC# 46171610
Camera,Decoy,Aluminum Box,Indoor/Outdoor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Digital Video Cameras

Technical Specs

  • Item Camera
  • Type Indoor/Outdoor, Aluminum Box
  • Lens Decoy
  • Voltage 1.5V
  • Width (In.) 4-1/4"
  • Depth (In.) 12-7/8""
  • Height (In.) 4-3/8
  • Power Supply (2) AA Batteries, Not Included
  • Mount Ceiling, Wall
  • Camera Body Color Black
  • Illumination Blinking LED
  • Includes Camera Stand, (3) Screws, (3) Anchors, Mounting Kit, English Instruction Manual
  • Day/Night Capable Day/Night
  • Exposure Conditions IP44
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.