Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
FIRST ALERT

Barrel Camera,Decoy,Indoor/Outdoor,1.5V

  • Item # 39UL90
  • My Part #
  • Mfr. Model # PRO-DC5
  • Catalog Page # N/A
  • UNSPSC # 46171610
Barrel Camera,Decoy,Indoor/Outdoor,1.5V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Digital Video Cameras

Technical Specs

  • Item Barrel Camera
  • Type Indoor/Outdoor, Low Light Activated
  • Lens Decoy
  • Voltage 1.5V
  • Width (In.) 2-9/32"
  • Height (In.) 3-7/32
  • Dia. (In.) 5-41/64"
  • Power Supply (2) AA Batteries, Not Included
  • Mount Ceiling, Wall
  • Camera Body Color Black
  • Illumination Blinking LED
  • Includes (3) Screws, (3) Anchors, Mounting Kit, English Instruction Manual
  • Day/Night Capable Day/Night
  • Exposure Conditions IP44
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.