Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
FIRST ALERT

90dB Personal Protection Alarm with Flashlight, Red

  • Item # 45NL12
  • My Part #
  • Mfr. Model # SFA100
  • Catalog Page # N/A
  • UNSPSC # 46171604
90dB Personal Protection Alarm with Flashlight, Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Personal Protection Alarm with Flashlight
  • Alarm Type Piezo
  • Housing Color Red
  • Sound Level 90dB
  • Width 1-25/32"
  • Housing Material ABS Plastic
  • Power Source Battery
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms