Skip Content

DV
FIRST ALERT

4" 1-31/32" x 5-33/64" Square LCD Desk Clock, Black Plastic Frame

  • Item # 45NL20
  • My Part #
  • Mfr. Model # SFA1150
  • Catalog Page # 2029
  • UNSPSC # 54111601
4" 1-31/32" x 5-33/64" Square LCD Desk Clock, Black Plastic Frame close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Clocks

Product Details

The FIRST ALERT® SFA1150 AM/FM/weather band clock radio offers localized alerts using Specific Area Message Encoding (S.A.M.E.). S.A.M.E. lets you set alarms for warnings and certain watches in specific counties, screening out warnings outside your area.
The radio receives instant 24-hour weather, marine forecast, and NOAA weather alert broadcasts on all 7 weather band frequencies. Emergency broadcasts trigger an alarm and indicator light that is color-coded for Warning, Advisory, or Watch.
The alarm clock lets you choose whether to wake to radio or an alarm, with snooze.
• Digital tuner with 10 AM and 10 FM radio presets
• Multifunction display with dimmer control
• Telescopic antenna

View More

Technical Specs

  • Item Desk Clock
  • Digital/Analog Digital
  • Clock Movement Type Manual
  • Display Type LCD
  • Shape Square
  • Overall Dia. 4"
  • Face Dia. 4"
  • Frame Color Black
  • Basic Power Source Electric
  • Mount Surface
  • Digit Color Blue
  • No. of Digits 4
  • Width 5-33/64"
  • Features AM/FM Weather, Radio, Weather Band
  • Case Material Plastic
  • Case Color Black
  • Face Color Black
  • Time Adjustment Manual Adjust
  • Lens Material Plastic
  • Depth 5-33/64"
  • Height 1-31/32"
  • Specific Power Source 120V
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.