ST
FIRST AID ONLY

Trauma Pad,Sterile,White,8 in. W,PK24

  • Item # 40JJ19
  • My Part #
  • Mfr. Model # 3-008
  • Catalog Page # N/A
  • UNSPSC # 42311505
Trauma Pad,Sterile,White,8 in. W,PK24 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $28.50 / pkg. of 24
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.98 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made specifically for stopping heavy bleeding from deep lacerations, abrasions, burns, penetration wounds, and fractures, the sterile First Aid Only® Trauma Pad wicks away fluids and disperses them evenly throughout the multi-layer cellulose pad. A soft, non-woven cover provides a comfortable, non-irritating surface.

View More

Technical Specs

  • Item Trauma Pad
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Cotton
  • Waterproof No
  • Package Type Box
  • Width 8"
  • Length 10"
  • Includes (1) Trauma Pad
  • Standards ANSI/ISEA Z308.1-2015
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.