Skip Content

WG
FIRST AID ONLY

Fabric Strip Bandages, 3" x 1", Beige

  • Item # 41CP73
  • My Part #
  • Mfr. Model # FAE-3002GR
  • Catalog Page # N/A
  • UNSPSC # 42311505
Fabric Strip Bandages, 3" x 1", Beige close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

First Aid Only™ fabric adhesive bandages protect minor cuts, abrasions, and puncture wounds against re-injury and help prevent infection while healing. Flexible fabric conforms to the wounded area and is ventilated to aid in the natural healing process. Sterile unless package is open or damaged.

View More

Technical Specs

  • Item - Adhesive Bandages Strip Bandages
  • Bandage Color Beige
  • Bandage Material Fabric
  • Length 3"
  • Width 1"
  • Metal Detectable No
  • Water Resistant/Waterproof None
  • Bandages Included 25
  • Latex Content Latex Free
  • Package Type Box
  • For Use With Wound Care
  • Includes (25) 1 x 3"Adhesive Bandages
  • Standards ANSI Z308.1-2015
  • Item Adhesive Bandages
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms