Skip Content

DV
FIRST AID ONLY

Plastic Strip Bandages, 3/4" x 3", Beige

  • Item # 36LF23
  • My Part #
  • Mfr. Model # A100
  • Catalog Page # N/A
  • UNSPSC # 42311505
Bandage,Plastic,3/4x3,PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

First Aid Only™ plastic adhesive bandages cover minor cuts, abrasions and puncture wounds to help prevent infection and re-injury. Pliable vinyl material conforms to and moves with any part of the body, and is ventilated to aid with natural healing. Sterile unless package is open or damaged.

View More

Technical Specs

  • Item - Adhesive Bandages Strip Bandages
  • Bandage Color Beige
  • Bandage Material Plastic
  • Length 3/4"
  • Width 3"
  • Metal Detectable No
  • Water Resistant/Waterproof None
  • Bandages Included 25
  • Latex Content Latex Free
  • Package Type Box
  • For Use With First Aid Kits, Wound Care
  • Includes (25) 3/4 x 3" Adhesive Bandages
  • Item Adhesive Bandages
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms