Skip Content

C3
FIRST AID ONLY

Personal Safety Pack

  • Item # 3WHP1
  • My Part #
  • Mfr. Model # RC-613
  • Catalog Page # 1869
  • UNSPSC # 42172001
Personal Safety Pack close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $28.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

American Red Cross emergency preparedness kit contains the fundamental supplies needed to address various emergency situations. Conveniently packaged in a modular design case.

View More

Technical Specs

  • Item Personal Safety Pack
  • Number of Components 31
  • People Served 1
  • Case Material Plastic
  • Color Red
  • Height 8-1/4"
  • Length 3-7/8"
  • Width 2-7/8"
  • Includes (2) Exam Quality Gloves, (5) Adhesive Plastic Bandage, 3/4 x 3", (3) Adhesive Fabric Bandage, 3/4 x 3", (5) Junior Adhesive Plastic Bandages, 3/8 x 1-1/2", (1) Knuckle Fabric Bandage, (1) Fingertip Fabric Bandage, (2) Bzk Antiseptic Towelettes, (1) Triple Antibiotic Ointment Packs, 0.5g (1) Hand Sanitizer Pack, 0.9g (2) Germicidal Wipes (Kills Germs), (1) Emergency Drinking Water, (1) Emergency Poncho, (2) Hand Warmers, (1) Emergency Blanket, (1) Whistle With Neck Cord, (1) Light Stick, (1) N95 Mask
  • Standards Endorsed By The American Red Cross
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.