Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
FIRST AID ONLY

Pain Relief, Tablet, 125 x 2, Regular Strength, Aspirin

  • Item # 36LF50
  • My Part #
  • Mfr. Model # I411
  • Catalog Page # N/A
  • UNSPSC # 51142002
Pain Relief, Tablet, 125 x 2, Regular Strength, Aspirin close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

First Aid Only® durable empty metal first aid case includes comes with one built-in shelf and can accommodate first aid supplies for up to 50 people. Also includes easy to use mounting hardware.

View More

Technical Specs

  • Item Pain Relief
  • Medicinal Form Tablet
  • Medicinal Count 125 x 2
  • Package Type - First Aid and Wound Care Box, Wrapped Packets
  • Medicinal Strength Regular Strength
  • Medicinal Flavor Unflavored
  • Formula Aspirin
  • Size 325mg
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms