ST
FIRST AID ONLY

Nonstick Pad,Sterile,4in L x 3in W,PK50

  • Item # 36LF49
  • My Part #
  • Mfr. Model # I261
  • Catalog Page # N/A
  • UNSPSC # 42311505
Nonstick Pad,Sterile,4in L x 3in W,PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18.70 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

First Aid Only® Self-Adhesive pad is designed to cover and cushion large surface cuts, scrapes, and burns. Edges have a gentle, yet effective adhesive that lets you apply the pad directly to the wound with no need for any tape or bandages to keep it in place; removes easily, leaving no residue, to reduce the pain of bandage removal. Breathable 100% cotton filler is highly absorbent and won't stick to wounds. Pad is sterile unless package is opened or damaged.

View More

Technical Specs

  • Item Nonstick Pad
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Cotton
  • Waterproof No
  • Package Type Box
  • Width 3"
  • Length 4"
  • Includes (50) Nonstick Pads
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.