Skip Content

DV
FIRST AID ONLY

Fabric Knuckle Bandages, 3" x 1-1/2", Beige

  • Item # 6TEW1
  • My Part #
  • Mfr. Model # A188
  • Catalog Page # N/A
  • UNSPSC # 42311505
Knuckle Bandage,Beige,Fabric,PK8 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This specially-shaped knuckle bandage is made of a flexible fabric designed to stretch when you stretch while strong adhesive holds the bandage firmly in place. Each is contained in an individually sterilized package, which greatly reduces the possibility of infection.

View More

Technical Specs

  • Item - Adhesive Bandages Knuckle Bandages
  • Bandage Color Beige
  • Bandage Material Fabric
  • Length 3"
  • Width 1-1/2"
  • Metal Detectable No
  • Water Resistant/Waterproof None
  • Bandages Included 8
  • Latex Content Latex Free
  • Package Type Box
  • Includes (8) Knuckle Bandages
  • Standards ANSI Z308.1-2003
  • Item Adhesive Bandages
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms