C3
FIRST AID ONLY

Germicidal Disinfectant Cleaner, 16 oz. Spray Bottle, Unscented Liquid, Ready to Use, 1 EA

  • Item # 40JJ23
  • My Part #
  • Mfr. Model # M920GR
  • Catalog Page # N/A
  • UNSPSC # 47131502
Germicidal Disinfectant Cleaner, 16 oz. Spray Bottle, Unscented Liquid, Ready to Use, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15.99 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.12 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Environmental Surface Germicidal Solution, Pump Spray is a ready-to-use, hospital grade, hard surface disinfectant/deodorizer. Our quatemary ammonium, alcohol free formulation is non-flammable making SaniZide Plus safe to ship, as well as non-corrosive. SaniZide Plus helps you comply with the OSHA Blood borne Pathogens Standard, which requires the use of an "appropriate disinfectant" that is tuberculocidal and veridical against HIV-1 and HBV. Now effective against Hepatitis C Virus (HCV). Controls mold and mildew. Neutralizes odors and freshens in one step.

View More

Technical Specs

  • Item - Disinfectants and Sanitizers Germicidal Disinfectant Cleaner
  • Primary Chemical Quat
  • Cleaner Container Type Spray Bottle
  • Cleaner Container Size 16 oz.
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Fragrance Unscented
  • Cleaner Form Liquid
  • Chemicals For Use On Surface Hard Nonporous Surfaces
  • Wet Contact Time 4 to 5 min.
  • Effective to Remove E.coli, Hepatitis A, Hepatitis B (HBV), HIV Type 1, Influenza A Virus (H1N1), Methicillin-Resistant Staphylococcus Aureus (MRSA), Mycobacterium Tuberculosis (TB), Norovirus, Salmonella, Staphylococcus Aureus, Vancomycin-Resistant Enterococcus Faecalis (VRE)
  • Chemical Series No Series
  • Features Environmental Surface Germicidal Solution
  • Item Germicidal Spray
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.