Skip Content

C3
FIRST AID ONLY

First Aid Kit Refill, Refill, Cardboard Case Material, Workplace, 10 People Served Per Kit

  • Item # 48ZE42
  • My Part #
  • Mfr. Model # 90691
  • Catalog Page # N/A
  • UNSPSC # 42171917
First Aid Kit Refill, Refill, Cardboard Case Material, Workplace, 10 People Served Per Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $20.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.79 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Refill pack contains all of the components necessary to upgrade an existing first aid kit to the new ANSI 2015 standards. 23 Pieces.

View More

Technical Specs

  • Item First Aid Kit Refill
  • First Aid Kit Type Refill
  • First Aid Kit Primary Application Specialty
  • Number of People Served 1-10
  • Unitized No
  • People Served Per Kit 10
  • Case Material Cardboard
  • First Aid Kit Mounting Type No Mounting
  • Height 4"
  • Width 8"
  • Depth 6"
  • Waterproof No
  • First Aid Kit Application Workplace
  • Number of Components 23
  • Number of Shelves 0
  • Color White
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • First Aid ANSI Kit Type Not ANSI Compliant
  • Includes (1) Conforming Gauze Roll 2", (1) Scissors, (1) Trauma Pad, (1) 4"x4" Burn Dressing, (1) Cold Pack, (1) CPR Mask, (1) Eyewash 1 oz., (4) Burn Cream, (6) Hand Sanitizer, (2) Eye Pads, (4) Triple Antibiotic Ointment
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.