Skip Content

C3
FIRST AID ONLY

First Aid Kit Refill, Refill, Cardboard Case Material, General Purpose, 150 People Served Per Kit

  • Item # 48ZE31
  • My Part #
  • Mfr. Model # 90625
  • Catalog Page # N/A
  • UNSPSC # 42171917
First Aid Kit Refill,1437 Comp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $246.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 8.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

First Aid Refill Packs are a necessity to make sure you have everything you need in an emergency. Complete first aid kit refill pack for the following kit model numbers: 90576. Includes all product necessary to refill the original kit and make it ANSI Class B compliant.

View More

Technical Specs

  • Item First Aid Kit Refill
  • First Aid Kit Type Refill
  • First Aid Kit Primary Application General Purpose
  • Number of People Served 101-150
  • Unitized No
  • People Served Per Kit 150
  • Case Material Cardboard
  • First Aid Kit Mounting Type No Mounting
  • Height 8-3/4"
  • Width 13-1/4"
  • Depth 9-1/8"
  • Waterproof No
  • First Aid Kit Application General Purpose
  • Number of Components 1437
  • Number of Shelves 0
  • Color White
  • First Aid Kit ANSI Standards ANSI Z308.1-2015, Class B
  • First Aid ANSI Kit Type Not ANSI Compliant
  • Includes (1) Tri-cut Waterproof Tape with Plastic Spool, (1) Triple Antibiotic Ointment Packets 25/Box, (1) Antiseptic Towelettes 50/Box, (1) CPR Mask with One Way Valve, (2) Burn Dressing 4" x 4", (1) Burn Spray 4 oz., (1) Cold Compress 6" x 9", (1) Eyewash 1 oz. with (2) Eye Pads and (2) Strips, (1) Eyewash 4 oz., (1) Hand Sanitizer 4 oz., (1) Nitrile Exam Gloves 10/Box, (1) Conforming Gauze Roll 2" 10/Box, (1) Scissors, (1) Gauze Dressing Pads 2" x 2" and 3" x 3" 24/Box, (1) Trauma Pad 5" x 9", (2) Triangular Sling/Bandages 40" x 40" x 56", (1) Sterile Gauze Bandage 4" x 4 yd., (1) Padded Splint 4" x 24", (1) Tourniquet, (1) First Aid Guide, (1) Antiseptic Spray 4 oz., (1) Aspirin Tablets, 250/Box, (1) Ibuprofen Tablets 250/Box, (1) Tweezers, (1) Elastic Bandage 4" x 5 yd., (1) Knuckle Fabric Bandages 40/Box, (1) Fingertip Fabric Bandages 40/Box, (1) Povidone-Iodine Infection Control Wipes 50/Box, (1) Plastic Bandages 1" x 3" 100/Box, (1) Alcohol Wipes 100/Box, (1) Non-Stick Pads 3"x 4" 50/Box, (1) Hema-Flex 5x9 Trauma Pad in 4" x 4" Gauze, 2 Nitrile Gloves, (1) Antacid Tablets 250/Box, (1) Elbow and Knee Bandages 25/Box, (1) Ammonia Inhalants 10/Box, (2) Trauma Pads 5" x 9"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.