Skip Content

ST
FIRST AID ONLY

First Aid Kit Refill, Refill, Cardboard Case Material, General Purpose, 100 People Served Per Kit

  • Item # 48ZE30
  • My Part #
  • Mfr. Model # 90620
  • Catalog Page # N/A
  • UNSPSC # 42171917
First Aid Kit Refill,657 Comp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $133.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Complete first aid kit refill pack for the following kit model numbers: 90574.Includes all product necessary to refill the original kit and make it ANSI Class A compliant.

View More

Technical Specs

  • Item First Aid Kit Refill
  • First Aid Kit Type Refill
  • First Aid Kit Primary Application General Purpose
  • Number of People Served 76-100
  • Unitized No
  • People Served Per Kit 100
  • Case Material Cardboard
  • First Aid Kit Mounting Type No Mounting
  • Height 8-3/4"
  • Width 13-1/4"
  • Depth 9-1/8"
  • Waterproof No
  • First Aid Kit Application General Purpose
  • Number of Components 657
  • Number of Shelves 0
  • Color White
  • First Aid Kit ANSI Standards ANSI Z308.1-2015, Class A
  • First Aid ANSI Kit Type Not ANSI Compliant
  • Includes (1) First Aid Tape 1/2 x 5 yd., (1) Nitrile Exam Gloves 10/Box, (1) Triple Antibiotic Ointment Packets 25/Box, (1) Antiseptic Spray 4 oz., (1) CPR Mask with One Way Valve, (1) Burn Dressing 4" x 4", (1) Burn Spray 4 oz., (1) Cold Compress 6" x 9", (1) 4 Sterile Eye Pads and 4 Strips, (1) Eyewash 4 oz., (1) Hand Sanitizer Packets 0.9g 10/Box, (1) Conforming Gauze Roll 2", (1) Scissors, (1) Gauze Dressing Pads 3" x 3" 10/Box, (2) Triangular Sling/Bandages 40" x 40" x 56", (1) First Aid Guide, (1) Tweezers, (1) Fabric Bandages 2" x 3" 10/Box, (1) Fabric Knuckle and Fingertip Bandage 50/Box, (5) Gauze Dressing Pads 2" x 2" 2/Box, (5) Gauze Dressing Pads 4" x 4" 2/Box, (1) Alcohol Wipes 100/Box, (1) Non-Aspirin Tablets 100/Box, (1) Cotton Tipped Applicators 3" 100/Box, (1)Elastic Bandage 4" x 5 yd., (1) Hema-Flex 5" x 9" Trauma Pad in 4" x 4" Gauze, (2) Nitrile Gloves, (1) Trauma Pad 5" x 9", (1) Antacid Tablets 100/Box
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.