Skip Content

C3
FIRST AID ONLY

First Aid Kit Refill, Refill, Paperboard Case Material, General Purpose, 10 People Served Per Kit

  • Item # 45NJ62
  • My Part #
  • Mfr. Model # 90582
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit Refill,2inWx2inDx9-1/2inH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $86.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Complete first aid kit refill pack for kit model number 90578. Includes all SmartCompliance product necessary to refill the original kit and make it ANSI Class A compliant.

View More

Technical Specs

  • Item First Aid Kit Refill
  • First Aid Kit Type Refill
  • First Aid Kit Primary Application General Purpose
  • Number of People Served 1-10
  • Unitized Yes
  • People Served Per Kit 10
  • Case Material Paperboard
  • First Aid Kit Mounting Type No Mounting
  • Height 9-1/2"
  • Width 2"
  • Depth 2"
  • Waterproof No
  • First Aid Kit Application General Purpose
  • Number of Components 94
  • Number of Shelves 1
  • Color White
  • First Aid Kit ANSI Standards ANSI Z308.1-2015, Class A
  • First Aid ANSI Kit Type I
  • Includes (1) Burn Dressing 4" x 4", (1) Scissors, (2) Trauma Pad 5" x 9", (2) First Aid Tape 1/2"x 5 yd., Gauze Roll 2" x 4 yd., (3) CPR Mask, (2) Nitrile Gloves, (4) Nitrile Gloves, (4) 2" Sterile Eyepads 1 oz. Eyewash 1/2" x 5 yd. Tape Roll, (10) Hand Sanitizer Packet, (10) BZK Antiseptic Wipe, (10) Sterile Gauze Pad 3" x 3", (10) Burn Cream, (10) Antibiotic Ointment, (25) Adhesive Fabric Bandage 1" x 3", (1) Triangular Bandage 40" x 40" x 56", (1) Cold Pack 4" x 5", (6) Fabric Bandages 2" x 4", (50) Fabric Knuckle, Fingertip Bandages, (10) Gauze Dressing Pads 3" x 3"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.