Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
FIRST AID ONLY

First Aid Kit Refill, Refill, Cardboard Case Material, General Purpose, 75 People Served Per Kit

  • Item # 40JJ42
  • My Part #
  • Mfr. Model # 740024GR
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit Refill, Refill, Cardboard Case Material, General Purpose, 75 People Served Per Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $54.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.76 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

First Aid Only® is a first aid source to keep your Unit, SmartCompliance and First Aid cabinets/kits well stocked for any emergency. First Aid Only® carries various medical supplies, bandages, antacids, aspirin, sharps containers, and more.

View More

Technical Specs

  • Item First Aid Kit Refill
  • First Aid Kit Type Refill
  • First Aid Kit Primary Application General Purpose
  • Number of People Served 51-75
  • Unitized No
  • People Served Per Kit 75
  • Case Material Cardboard
  • First Aid Kit Mounting Type No Mounting
  • Height 2-5/16"
  • Width 813/32"
  • Depth 8-1/4"
  • Waterproof No
  • First Aid Kit Application General Purpose
  • Number of Components 112
  • Number of Shelves 1
  • Color Brown
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • First Aid ANSI Kit Type I
  • Includes (3) 1"x3" Adhesive Plastic Bandages, 16/box, (1) 1"x3" Fabric Bandages, 16/bx, (1) Fingertip Fabric Bandages,8/bx, (1) Knuckle Fabric Bandages, 8/bx, (2) 3"x3" Gauze Dressing Pads, 8/bx, (1) 5"x9" Trauma Pad, 1/bx, (1) 3" Compress Bandage, Off Center, 2/bx, (2) 40" Triangular Sling/Bandage, with (2) Safety Pins, 1/bx, (1) BZK Antiseptic Towelettes, 10/bx, (2) First Aid/ Burn Cream Packs, 10/bx, (1) Antibiotic Ointment Packs, 10/bx, (1) Povidone-Iodine Infection Control Wipes, 10/bx, (1) 1/2"x2.5 yd. First Aid Tape Roll, 2/bx, (1) 4"x5" Instant Cold Compress, 1/bx, (1) 2 Sterile Eye Pads, 1 oz., Eye wash, 1/2"x5 yd. First Aid Tape Roll, 1/bx, (1) 1 CPR One-way Valve Face Shield, Latex Free, 1/bx, (1) Exam Quality Gloves, 4/bx, (1) First Aid Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.