Navigation Menu New

Access My Account, Order History, Lists and more here.

40JH27 FAO-428 UNSPSC # 42172001

First Aid Kit: Industrial, 50 People Served per Kit, 130 Components

  • Item # 40JH27
  • Mfr. Model # FAO-428
  • UNSPSC # 42172001
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

First Aid Only™ 131-pc. first aid kit includes an extensive selection of first aid supplies to help you be prepared for any number of emergencies. The soft-sided kit is easily portable and is an excellent choice for offices and other businesses.

Tap image to zoom.

Roll over image to zoom.

First Aid Kit: Industrial, 50 People Served per Kit, 130 Components

  • Item # 40JH27
  • Mfr. Model # FAO-428
  • UNSPSC # 42172001
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

First Aid Only™ 131-pc. first aid kit includes an extensive selection of first aid supplies to help you be prepared for any number of emergencies. The soft-sided kit is easily portable and is an excellent choice for offices and other businesses.

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • Unitized No
  • People Served per Kit 50
  • Case Material Fabric
  • First Aid Kit Mounting Type Portable
  • Height 9 in
  • Width 2.3906 in
  • Depth 7.25 in
  • Waterproof No
  • First Aid Kit Application Industrial
  • Number of Components 130
  • Number of Shelves 1
  • Color Blue
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • First Aid ANSI Kit Type Not ANSI Compliant
  • Includes (1) Bag, (1) Emergency First Aid Guide, (1) Finger Splint, (1) Fingertip Fabric Bandage, (1) First Aid Tape Roll 1/2 in x 5 yd, (1) Instant Cold Compress, (1) Knuckle Fabric Bandage, (1) Medium Safety Pin, (1) Plastic Tweezers, (1) Sterile Eye Pad, (1) Trauma Pad 5 in x 9 in, (10) Adhesive Plastic Bandages 1 in x 3 in, (10) Alcohol Cleansing Pads, (10) Cotton Tipped Applicators 3 in, (2) Antibiotic Ointment Packs, (2) Aspirin Tablets, (2) Butterfly Wound Closures, (2) Elbow and Knee Plastic Bandages 2 in x 4 in, (2) Exam Quality Gloves, (2) Extra Strength Non-Aspirin Tablets, (2) Gauze Dressing Pads 3 in x 3 in, (2) Ibuprofen Tablets, (2) Patch Bandages 1-1/2 in x 1-1/2 in, (5) Junior Adhesive Plastic Bandages 3/8 in x 1-1/2 in, (50) Adhesive Plastic Bandages 3/4 in x 3 in, (8) Gauze Dressing Pads 2 in x 2 in, (9) BZK Antiseptic Towelettes, 6 in x 3/4 in

First Aid Only™ 131-pc. first aid kit includes an extensive selection of first aid supplies to help you be prepared for any number of emergencies. The soft-sided kit is easily portable and is an excellent choice for offices and other businesses.

Back to Top