Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
FIRST AID ONLY

First Aid Kit, Unitized, 1718Pcs, 200 Ppl

  • Item# 6XNE3
  • Mfr. Model# 249-O/P
  • Catalog Page# N/A
  • UNSPSC# 42172001
First Aid Kit,Unitized,1718Pcs,200 Ppl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $471.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 30.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

First Aid Only™ 1,718-pc. industrial first aid kit is designed to be used as an auxiliary kit for businesses, offices, and work sites, with enough bandages, creams, medicines, and supplies to serve 200 or more people. The swing-out door provides full and quick access to contents, while color-coded refills allow quick and easy identification. A 22-pocket vinyl liner provides extra storage space. Wall-mountable 5-shelf metal case has a top handle for easy transport just about anywhere. Meets or exceeds OSHA and ANSI Standard fill requirements.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Application General Purpose
  • Mount Type Portable, Wall Mount
  • Kit Type Unitized
  • Number of Components 1718
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • First Aid ANSI Kit Class Not ANSI 2015 Compliant
  • First Aid ANSI Kit Type I, II
  • People Served 200
  • Case Material Metal
  • Color White
  • Number of Shelves 5
  • Waterproof No
  • Height 26"
  • Width 19-1/2"
  • Depth 5-1/2"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • Includes (1) G155 3/4"X3" Adhesive Plastic Bandages, 100/Bx, (1) G122 1"X3" Fabric Bandages, 100/Bx, (1) G124 Knuckle Fabric Bandages, 40/Bx, (1) G126 Fingertip Fabric Bandages, 40/Bx, (1) G128 Fingertip Fabric Bandages, Large, 25/Bx, (1) H109 2"X4" Elbow & Knee Plastic Bandages, 25/Bx, (1) A151 Medium Butterfly Wound Closures, 10/Bx, (1) I256 3"X4" Non-Stick Pads, 50/Bx, (1) I228 24 - 2"X2", 24 - 3"X3" Gauze Dressing Pads, (1) B207 4"X4" Gauze Dressing Pads, 4/Bx, (2) AN205 5"X9" Trauma Pad, 1/Bx, (1) M270 Emergency Pressure Dressing, (2) B204 2" Conforming Gauze Roll Bandages, 2/Bx, (1) B518 36" Triangular Sling/Bandage, W/2 Safety Pins, 1/Bx, (1) AN5071 40" Triangular Sling/Bandage, W/2 Safety Pins, (1) 3"X5 yd. Cohesive Elastic Bandage Wrap, Latex Free, (1) I435 Antacid Tablets, (125) 2-Pk, (1) I415 Non-Aspirin Tablets, (125) 2-Pk, (1) I431 Extra-Strength Non-Aspirin Tablets, (125) 2-Pk, (1) H410 Aspirin Tablets, (50) 2-Pk, (1) H305 Alcohol Cleansing Pads, 100/Bx, (1) H307 Bzk Antiseptic Towelettes, 50/Bx, (1) M528 Antiseptic Spray, 3 oz., (1) G460 Triple Antibiotic Ointment Packs, 25/Bx, (1) G486 Hydrocortisone Cream, 1.0%, .9 Gm Pack, 25/Bx, (1) G310 Povidone-Iodine Infection Control Wipes, 50/Bx, (1) M527 Spray On Bandage, 3 oz., (1) 2"X5 yd. 3-Cut First Aid Tape, (1) B503 4"X5" Instant Cold Compress, 1/Bx, (1) M564-E 6"X9" Instant Cold Compress, 1/Bx, (1) G469 Burn Relief Packs, 3.5 Gm Pack, 25/Bx, (1) M531 Burn Spray, 3 oz., (1) A200 Sterile, Oval, Gauze Eye Pads, 2/Bx, (1) Eye Wash, 4 oz., (1) M-704/Alt Eye Wash, 8 oz., (1) M702 Industrial Eyedrops Lubricant And Redness Remover, 1/2 oz., (1) B504 Cpr Pack 1 Cpr One-Way Valve Faceshield, 2 Exam Quality Gloves, And 3 Bzk Antiseptic Towelettes, All Latex Free, (1) 3" Cotton Tipped Applicators, 100/Vial, (1) A5009-Amp Ammonia Inhalants, 10/Bx, (1) G532 Exam Quality Gloves, 10/Bx, (1) 5-3/4" Deluxe Scissors - Stainless Steel, (1) 4" Tweezers, Plastic, (1) First Aid Guide, (1) M5068 22-Pocket, Liner
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.