Skip Content

ST
FIRST AID ONLY

First Aid Kit, Kit, Metal Case Material, General Purpose, 25 People Served Per Kit

  • Item # 6XND7
  • My Part #
  • Mfr. Model # 241-AN
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit,Unitized,White,99Pcs,25Ppl close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $63.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

First Aid Only™ 103-pc., Type III unitized first aid kit contains a selection of bandages, tapes, and other supplies—to help you be prepared to serve up to 25 people in an emergency situation. The sturdy, gasketed metal case can be wall-mounted and has a carrying handle for easy transport. Meets ANSI/ISEA Z308.1-2009 requirements.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • Number of People Served 11-25
  • Unitized Yes
  • People Served Per Kit 25
  • Case Material Metal
  • First Aid Kit Mounting Type Portable,Wall Mount
  • Height 6-5/16"
  • Width 9-1/16"
  • Depth 2-3/8"
  • Waterproof No
  • First Aid Kit Application General Purpose
  • Number of Components 99
  • Number of Shelves 1
  • Color White
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • First Aid ANSI Kit Type III
  • Includes (2) AN146: 1" x 3" Adhesive Plastic Bandages, 16/Box, (1) AN101: 1" x 3" Fabric Bandages, 16/Box, (1) AN206: 3" x 3" Gauze Dressing Pads, 8/Box, (1) AN205: 5" x 9" Trauma Pad, 1/Box, (1) AN266: 3" Compress Bandage, Off Center, 2/Box, (1) AN5071: 40" Triangular Sling/Bandage, with (2) Safety Pins, 1/Box, (1) AN337: BZK Antiseptic Towelettes, 10/Box, (1) AN4040: First Aid/ Burn Cream Packs, 10/Box, (1) A4003: Antibiotic Ointment Packs, 10/Box, (1) AN5111: 1/2" x 2.5 yd. First Aid Tape Roll, 2/Box, (1) B503: 4" x 5" Instant Cold Compress, 1/Box, (1) B717: 2 Sterile Eye Pads, 1 oz. Eye Wash, 1/2" x 5 yd. First Aid Tape Roll, 1/Box, (1) AN5112: Exam Quality Gloves, 4/Box, (1) First Aid Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.